Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700114

MPN #: 212

Ingersoll Rand Extra HD Twin Hammer Pistol Grip Air Impact Wrench Set, 3/8" Dr. Size, 105 Max Torque

Product Description
Tremendous power and longer life make this wrench the popular choice of professional mechanics for exhaust systems, air conditioning, radiator, body shop, and bench work. Still the most powerful 3/8" pistol-grip on the market, it offers all the advantages of the Single Hammer Impact Mechanism for removing and replacing bolts up to 7/16" without a struggle.

Features:
  • 180 ft-lb maximum torque
  • More torque, less vibration
  • Pistol-style yet extremely compact and lightweight
  • Built-in power regulator helps control torque
  • Handle exhaust
  • Jumbo hammer impact mechanism
  • Pressure-feed lubrication system


PRICE
$245.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Height6-1/2 in
Weight3 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque105 lb-in
Drive Size3/8 in

Product Details

CFM11 CFM
ColorSilver
StylePistol Grip
ReversibleYes
MaterialHammer Case: Steel, Handle/Housing: Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number212
BPM1500
Average CFM2.5 CFM
Noise Output92.2 / 103.2 dBA
Free Speed13000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr