- Factory Pre-Set models are set at the factory to the customer's specified torque setting and are furnished with a Certificate of Calibration
- Simple, easy to use design
- Ruggedly built for years of reliable service
- Operates bi-directionally
- Accuracy: ± 6% of indicated value, CW, from 20% to 100% of the full scale
Williams® 3/8" Male Square Drive TORKY Single Setting Wrench Set, , 20-170 In/Lb
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Weight | 8 lbs |
| Max Torque | 170 lb-in |
| Drive Size | 3/8 in |
Product Details
| Type | Torque Wrench |
| Color | Blue |
| Manufacturers Part Number | 1502TP-1SETW |
| Brand | Williams |
Compliance & Certifications
| Certifications | Calibration Certificate |