- Accurate Within ±3% for Both Directions-The actual calibration accuracy will be stated on the certificate for your wrench, and will be within ±3% .
- 90-Tooth Fixed Ratchet Head-The single half-moon pawl maintains 9 teeth engaged with the gear at all times, so it won't skip under stress. The internal components are the same design and construction as all of our 90-tooth ratchets.
- 4° Swing Arc Reduces Length of Travel-Having more teeth in the ratchet (B) results in less travel at the end of the wrench handle (D) between each tooth click.
- Single-unit scale for simplicity (in-lb)
- High-contrast laser markings with bold fonts
- Satin finish on the body to reduce glare
- Numbers on the main scale are positioned close to the centerline to be readable without rotating the wrench
- Indicator lines on the main scale are straight, not offset
- Spring-Loaded Collar Locks Your Setting-The collar springs into a locked position that holds your setting and prevents accidental movement during operation. There is no thumb knob to tighten at the end of the handle.
- Coarse Knurling for a Secure Grip-A deep, sharp-cut diamond pattern on the surface of the handle creates a coarse texture that won't slip in your hand.
- Full-Featured Case-The case provides safe transport for the torque wrench and protects it from drops. Each item in the case has its own place and is held securely.
- The case is made of high-density polyethylene (HDPE), and the latches are polypropylene (PP)
- Removable Lid for Shallow Drawers
- Top and Bottom Tracks Allow Stacking
- Textured Surfaces Provide a Firm Grip
- Full-Range Calibration Using the ISO Standard – Since this torque wrench is calibrated to the ISO standard, it also meets and exceeds the ASME standard
- Easy-to-Read Micrometer Scales – The single-unit scale is marked with high-contrast laser markings on a satin-finished handle body to reduce glare
- Certified to the ISO standard for the full listed range (10 - 100 ft-lb), unlike torque wrenches calibrated to ASME standards, which do not require calibration below 20% of the listed range
Tekton 3/8'' Drive 90-Tooth Dual-Direction Micrometer Torque Wrench, 10 - 100 Ft-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Weight | 2 lbs |
| Max Torque | 100 ft-lb |
| Drive Size | 3/8 in |
Product Details
| Style | Ratcheting Micrometer |
| Type | Micrometer Torque Wrench |
| Impact Approved | No |
| Color | Silver |
| Manufacturers Part Number | TRQ51402 |
| Brand | Tekton |
Compliance & Certifications
| Certifications | Calibration Certificate, ASME Standards, ISO 6789 |