Exair® 3/8 NPT Swivel Fitting
Write a Review
|
Questions & Answers (0)
Product Description
EXAIR's® Swivel Fittings make it easy to adjust the position of the Air Nozzles, Air Jets and Air Amplifiers. Swivel Fittings permit a movement of 25 degrees from the center axis for a total movement of 50 degrees. Type 303 and 316 Stainless Steel.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/2 in |
| Thread | 3/8 NPT in |
| Tube Size | 3/8 in |
Product Details
| Style | NPT |
| Interchange | Fittings |
| Type | Swivel Fitting |
| Body Material | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 9068 |
| Brand | Exair |