Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Exair

Model # :WBB3234130

MPN #: 9029

Exair® Swivel Magnetic Base for Adjustable Spot Cooler

Product Description
Magnetic bases are suited to applications where frequent movement of the air product is required. The powerful magnet permits horizontal or vertical mounting. A valve is provided that can be used to vary the force and flow.

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter9/16 in
Thread1/4 NPT in
Tube Size1/4 in

Product Details

StyleNPT
TypeMagnetic Base
Body MaterialStainless Steel
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number9029
BrandExair