Features:
- Brass fitting
- PSI rating: 200
Weights & Dimensions
| Length | 2 in |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Brass |
| Description | Push On Hose Fitting |
| Color | Yellow |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | F0243 |
| PSI | 200 psi |
| Brand | Rapidair |