- Made from S2 modified shock resistant steel for professional performance and durability
- Standard 1/4" shank fits most power tools and chuck adapters
- Quick release function locks bits in place and provides easy change outs
Vega 3/8" x 1/4" Hex QR Adapter x 3" Ball, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Size | 3/8 in |
Product Details
| Type | Adapter |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Hex QR Adapter |
| Shank Type | Hex |
| Manufacturers Part Number | 175QADB38 |
| Tip Type | Male Square |
| Brand | Vega |