Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSI Products

Model # :WBB3209798

MPN #: A38700062.0

MSI Products 3/8" x 2" 304 Stainless Steel Seamless Nipple, Schedule 80

Product Description
This Schedule 80 seamless nipple is manufactured from 304 stainless steel for excellent strength, corrosion resistance, and reliability under higher pressure conditions. The seamless construction eliminates welds, reducing potential points of failure and ensuring a smoother internal flow-ideal for critical applications involving gases, chemicals, or pressurized liquids. Commonly used in chemical processing, water treatment, and industrial piping systems, this nipple features precision-cut NPT threads for leak-tight connections. 304 stainless steel provides long-lasting durability in both indoor and outdoor environments, resisting rust, oxidation, and general wear. Meets ASTM and ASME specifications for stainless steel pressure pipe components.

Key Features:
  • Strength: These seamless nipples feature a robust design, making them ideal for use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications
  • Standards Compliance: Our stainless steel nipples are manufactured to ASTM A312/SA312, ensuring they meet rigorous industry standards
  • Thread Quality: The threads conform to ASME B1.20.1, providing precise and reliable threading for secure connections
  • Material Quality: The material conforms to ASTM A312, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance
  • ISO Certified: Manufactured in an ISO9001:2000 certified facility, ensuring consistent quality and compliance with industry standards
  • Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions
  • Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process
Description:
  • These fittings are designed with threading on both ends to provide a secure and reliable connection. The seamless construction ensures a robust and leak-proof fit, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity
  • This fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for use. Whether setting up a new system or maintaining an existing one, these seamless nipples provide the reliability and performance you need
Applications:
  • These stainless steel seamless nipples are widely used in various applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Manufacturing


PRICE
$6.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8 X 2 in

Product Details

Point Of OriginImport
Material304 Stainless Steel
Schedule80
Package Quantity1
Connection StyleNPT
Manufacturers Part NumberA38700062.0
PSI3800 psi
Fitting TypeNipple TBE
BrandMSI Products

Compliance & Certifications

CertificationsASTM A312/SA312, ASME B1.20.1
Lead Free CompliantYes