Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSI Products

Model # :WBB3210349

MPN #: A39700062.0

MSI Products 3/8" x 2" 316 Stainless Steel Seamless Nipple, Schedule 80

Product Description
Engineered from premium 316 stainless steel, this Schedule 80 seamless nipple is designed for superior performance in high-pressure and corrosive environments. The seamless construction eliminates weak points, ensuring uniform strength and smooth internal flow-ideal for applications involving chemicals, high-temperature fluids, or saltwater exposure. With excellent resistance to chlorides, acids, and pitting, 316 stainless steel is the industry standard for demanding environments like marine systems, chemical processing plants, and pharmaceutical facilities. Precision NPT threading provides a secure, leak-resistant connection, and the thicker wall of Schedule 80 adds extra durability under pressure.

Features:
  • Strength: These seamless nipples feature a robust design, making them ideal for use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications
  • Standards Compliance: Our stainless steel nipples are manufactured to ASTM A312/SA312, ensuring they meet rigorous industry standards
  • Thread Quality: The threads conform to ASME B1.20.1, providing precise and reliable threading for secure connections
  • Material Quality: The material conforms to ASTM A312, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance
  • ISO Certified: Manufactured in an ISO9001:2000 certified facility, ensuring consistent quality and compliance with industry standards
  • Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions
  • Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process
Description:
  • These fittings are designed with threading on both ends to provide a secure and reliable connection. The seamless construction ensures a robust and leak-proof fit, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity
  • These fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for use. Whether setting up a new system or maintaining an existing one, these seamless nipples provide the reliability and performance you need
Applications:
  • These stainless steel seamless nipples are widely used in various applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Manufacturing


PRICE
$8.80

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8 X 2 in

Product Details

Point Of OriginImport
Material316 Stainless Steel
Schedule80
Package Quantity1
Connection StyleNPT
Manufacturers Part NumberA39700062.0
PSI3800 psi
Fitting TypeNipple TBE
BrandMSI Products

Compliance & Certifications

CertificationsASTM A312/SA312, ASME B1.20.1
Lead Free CompliantYes