SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

C.H. Hanson 3/8" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

C.H. Hanson 3/8" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

Item #: WBB954494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C.H. Hanson 1/4" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

C.H. Hanson 1/4" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

1/8" Import 36 Pc. Letter & Figure Steel Stamp Set

1/8" Import 36 Pc. Letter & Figure Steel Stamp Set

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

C.H. Hanson 1/16" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

C.H. Hanson 1/16" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

1/4" Import 27 Pc. Letter Steel Stamp Set

1/4" Import 27 Pc. Letter Steel Stamp Set

Palmgren 9661101 - 1 Ton Arbor Press

Palmgren 9661101 - 1 Ton Arbor Press

Palmgren 9661301 - 3 Ton Arbor Press

Palmgren 9661301 - 3 Ton Arbor Press

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

3" Metal Spring Clamp - Pkg Qty 5

3" Metal Spring Clamp - Pkg Qty 5

Stanley 34-790 Fiberglass Open Reel Long Tape 1/2" x 100'

Stanley 34-790 Fiberglass Open Reel Long Tape 1/2" x 100'

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Import 28Pc Transfer Punch Set - 3/32" to 1/2" by 64ths & 17/32"

Import 28Pc Transfer Punch Set - 3/32" to 1/2" by 64ths & 17/32"

Moody Tools 58-0226 4 Pc. Magnetic Handle Scriber/Pick Set: 4 Complete Scribers

Moody Tools 58-0226 4 Pc. Magnetic Handle Scriber/Pick Set: 4 Complete Scribers

NoTrax® Dura Trax® Welding Mat 9/16" Thick 2' x Up to 75' Black

NoTrax® Dura Trax® Welding Mat 9/16" Thick 2' x Up to 75' Black

Letter & Figure Stamp Set

  • Hand held, hammer struck
  • Crowned striking insures full force to the center of stamp
  • Packed in durable storage containers
  • Letter Set contains 27 pieces, A thru Z plus ampersand (&)
  • Figure Set contains 9 pieces, 0 thru 8 (the 6 is used as 9)

Weights & Dimensions

  • Size 3/8"

Product Details

  • Type General Purpose
  • Brand C.H. Hanson
  • Material Steel
  • Style Letters & Figures
  • Number of Pieces 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C.H. Hanson 3/8" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

C.H. Hanson 3/8" General Purpose Letter & Figure Steel Stamp Set - 36 Piece

Item #: WBB954494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant