- 100% Polyester Mesh pant
- 2 Upper Slash Through Pockets
- Certification: ANSI/ISEA 107-2010 Class E
- Size: S-5XL 3801-Lime
GSS Safety 3801 Class E Standard Mesh Pants, Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | High Visibility Pants |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Mesh Pants |
| Color | Green |
| Manufacturers Part Number | 3801-S/M |
| Number of Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |