- 2" Silver Reflective Tapes
- ANSI Class E
- Elastic Waist & Ankle
Petra Roc ANSI Class E Mesh Traffic Pants W/2" Silver Reflective Tapes, Size 2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | High Visibility Pants |
| Closure Type | Drawstring |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Mesh Traffic Pants |
| Color | Yellow |
| Manufacturers Part Number | LMPO-CE-2X/3X |
| Number of Pockets | 3 |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 Class E |