Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libbey Glass

Model # :WBB1977110

MPN #: 3807

Libbey Glass 3807 - Belgian Beer 13 Oz., 12 Pack

Product Description
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/2 in
Weight6 lbs
Bottom Diameter2-3/4 in
Top Diameter2-5/8 in
Max Diameter3-1/2 in

Product Details

Capacity13 Oz.
Package Quantity12
DescriptionBelgian Beer
Manufacturers Part Number3807
BrandLibbey Glass