
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3810 Grade 1 Mortise Lock - Passage Esc Us26d Wlm
Features
Features
- Lifetime warranty
- Concealed thru-bolts
- Field reversible
- Standard mortise cylinder or Small Format Interchangeable Core housing available
- BHMA Certified Grade 1 Security with standard mortise cylinder
- Standard Door Prep: 3-5/8 (92 mm) Center of cylinder to spindle2-7/16 (62 mm) Center of thumbturn to spindle
- Certifications: BHMA Certified ANSI A156.13 Grade 1 Series 2000 Operational and Security ADA Compliant ANSI A117.1 Accessibility Code UL/cUL Listed for all functions up to 3 hours for A label doors UL10C/UBC 7-2 (1997) Positive Pressure Rated UL10B Neutral Pressure Rated A250.13 Severe Windstorm Resistant (must specify)
- Exposed Trim: Cast Zinc - Standard Forged Brass, Cast Stainless Steel - Optional
- Lock Case:4-5/16 x 6 x 1 (110 mm x 152 mm x 25 mm)
- Armor Front: 1-1/4 x 8 x 7/32 (32 mm x 203 mm x 5 mm) - Standard 1-1/16 x 8 x 7/32 (27 mm x 203 mm x 5 mm) - Optional
- Escutcheon:1-15/16 x 8 (50 mm x 203 mm)
- Keys: Two operating keys supplied per lock
- Cylinders/Cores: Brass - Keyed Different - C Keyway Drilled 6-pin, keyed 5-pin - Standard Other keying options, including keyed 6-pin, available from factory Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately, Schlage L Cam - Standard
- Door Thickness: 1-3/8 - 2-1/2 (35 mm - 64 mm) - Steel Door, 1-3/4 - 2-1/2 (45 mm - 64 mm) - Wood Door, Must specify door thickness if greater than 1-3/4 (45 mm)
- Backset: 2-3/4 (70 mm) Only
- Latchbolt: 3/4 (19 mm) Throw with anti-friction tongue, all Stainless Steel
- Deadbolt:1 (25 mm) Throw - Stainless Steel
- Strike: 3985 1-1/4 x 4-7/8 (32 mm x 124 mm), 1-3/16 (30 mm) Lip - Standard
- Fasteners: Thru-bolted trim concealed under escutcheon
- Functions: 10 Passage, 17 Dummy, 27 Double Dummy, 40 Privacy, 44 Privacy with Cointurn, 50 Office, 53 Entry, 56 Corridor, 57 Classroom Security, 61 Apartment, 70 Classroom, 80 Storeroom, 81 Storeroom with Deadbolt, 82 Institution, 96 Privacy with Indicator
- Finishes: US3, US4, US10, US10B, US26, US26D, US32D (for a true US32D, specify stainless steel levers), US3, US4, US10, US10B and US26 subject to extended lead time
- Lever Options: Archer, August, William, Withnell levers
- Options: Tactile Warning , Lead lining, Split finish
- Notes: Self-adjusting case for beveled doors, Stopworks are incorporated in thumbturn
- Breakable spindles prevent the lock from unlocking or being damaged
- Non-handed, stainless steel, deadlocking bar
Product Details
- Type Passage
- Brand Hager Companies
- Description Mortise Escutcheon
- Warranty Lifetime
- Finish Satin Chrome Plated
- Units 1
- Manufacturers Part Number 3810E26D000L
Customer Review
Product Q & A
There are no questions for this product.

3810 Grade 1 Mortise Lock - Passage Esc Us26d Wlm
$253.95
- Product Information
- Customer Review
- Product Q&A
- Accessories