Codelocks ANSI Grade 2 HD Electronic Lockset, CL5210IC-BS, Interchangeable Core, Brushed Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:Allows up to 80 user codes 4, 5 or 6 digits long Allows up to 10 one-time user codes to be entered Programming is via the keypad using the master code Over 200,000 operations from 4 x AA cells (included) PVD low maintenance finish Tamper alarm and low battery warning Connections for remote release by reception desk button and alarm release included Code free entry
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 7-1/2 in |
| Height | 7-3/4 in |
| Weight | 9 lbs |
| Door Thickness | 1-3/8 - 2-1/2 in |
Product Details
| Max User Codes | 80 |
| Material | Zinc Alloy |
| Battery Life | 200,000 Cycles |
| For Use With | Standard Doors |
| Brand | Codelocks |
Warranty
| Warranty | 2 yr |