- 8 Ft Power Cord, 3 Wire
- Amps 15
- Volts 125
- Gauge 14
- Heavy Duty App
- Iance Cord Set W/ Molded Plug
- Nema # 5-15p
Allpoints 381303 Cord Set14/3 Sjt 8' For Hamilton Beach
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2E-05-07-0051 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 125V V |
| Color | Black |
| Brand | Toastmaster |