- Drain Heater, Flexible Braided Aluminum
- 115v, 15w, 18"
- Leads 23"
Allpoints 341960 Aluminum Flexible Drainheater
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 341960 |
| Type | Elements |
| Voltage | 115V V |
| Color | Gray |
| Brand | AllPoints |