- Round Light Fixture W/ Plastic Coated Thermal And Shock
- Resistant Glass Globe
- Uses New Style Snap-In Socket # 38-1325
- Old Style Socket Is # 38-1326
- Nsf Approved
Allpoints 381319 Light Fixture
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2450-0004-1000 |
| Type | Wire, Cord, Plug |
| Color | Silver/Clear |
| Brand | Standard Keil |