- Color: Clear | White
- Material: Plastic
- Weight: 1.79 Lb
- Length: 8"
- Voltage: 120 V Ac
- Electrical Wattage: 11
- Outer Diameter: 3 1/2"
- Includes: Fixture | 11w Led Bulb | Gasket | Globe
Allpoints 381798 Kason 11803Leda26 Vp Fixture W/ Led Lamp For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 11803LEDA26 |
| Type | Refrigeration Parts |
| Brand | Kason |