Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137705

MPN #: 85550-SU

Sunlite® LED Strip Light Fixture, 10W, 1150 Lumens, 24" Size

Product Description
Sunlite® LED 2-Foot Linear Strip Light Fixtures are an energy-efficient and maintenance-free lighting solution. These hardwired fixtures have built-in Integrated LEDs, so there are no bulbs to replace. When connected to an LED-compatible dimmer, you can adjust the light output to suit your needs. These multi-volt 120-277V fixtures are ideal for various commercial, industrial, and residential applications€"steel body with an acrylic lens designed for indoor use. With a 50,000-hour life span, these fixtures will provide years of maintenance-free service. Each fixture uses only 10 Watts of electricity and has an adjustable color temperature. They are ETL Listed for damp location use and DLC Listed for efficiency and design. The lens is made of shatterproof acrylic, and unlike fluorescent tube fixtures, they contain no harmful chemicals.

Features:
  • Material - Iron & Acrylic.
  • LED Technology – The Sunlite® Single Tube Strip Light Fixture is an excellent addition to any atmosphere. It features a slim, robust steel frame and a shatter-resistant frosted lens. These commercial lamps have built-in LEDs, so there are no bulbs to replace, making these a maintenance-free solution. Also, their service life is five times that of the standard fluorescent strip lights
  • Dimmable – Fixture can be dimmed when installed with an LED-compatible dimmer. Output is a bright 1150 lumens while only using 10 watts of electricity. Operates within 120-277V AC, 10%-100% dimming range, low voltage dimmers capability (0-10V), and has a high color rendering at 83 CRI. The long 50,000-hour life span is significant in energy savings over time
  • Adjustable Color Temperature – This simplistic fixture has adjustable LED color-tunable technology (3000K, 4000K, 5000K). A switch inside the fixture allows you to choose the color temperature that's just right for your application. PLEASE NOTE: Select the desired color temperature before completely mounting the fixture. (Instructions included)
  • Easy Installation – The LED strip light is easily installed on any junction box and could be mounted in two ways, surface, and suspension. Directly mount this LED Wraparound fixture to the ceiling for bright light in offices, garages, basements, warehouses, and storage areas. Refer to installation instructions for detailed steps; mounting hardware is included
  • ETL Listed – With a 50,000-hour life span, these fixtures will provide years of maintenance-free service. These fixtures are perfect for commercial, industrial, and residential applications such as offices, hospitals, schools, retail, and workshops. ETL Listed for damp location installation. Each fixture includes installation hardware and instructions.
PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width2-1/5 in
Height2-3/8 in
Weight2 lbs

Product Details

TypeLED Indoor Striplight
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
CRI83
Mounting LocationSurface
Wattage10 W
Voltage120-277 V
DimmableYes
MaterialAcrylic
Lens MaterialAcrylic
Package Quantity1
Manufacturers Part Number85550-SU
Lumens1150
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed