Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2232898

MPN #: 38307

United Abrasives - Sait 38307 Full Taper Cartridge Roll 3/8" x 1-1/2" x 1/8" 80 Grit Aluminum Oxide - Pkg Qty 100

Product Description
Premium aluminum oxide grain - full taper. Excellent for sanding and polishing channels, fillets, recesses, side walls, and bottoms of dead-end holes. Great for high speed deburring and flash removal. Multi-layer, self dressing construction - exposes sharp, new cutting abrasive as each layer wears away.

PRICE
$87.00  Sold in packages of 100 / $0.87 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Backing WeightX
Center Hole Diameter1/8 in
Diameter3/8 in

Product Details

Max RPM26,000 rpm
SeriesFull Taper Cartridge Roll
Grit80
Backing MaterialCotton
Tool CompatibilityDie Grinders
Applicable MaterialsMetal & stainless
Manufacturers Part Number38307
GradeMedium
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait