United Abrasives - Sait 38320 Full Taper Cartridge Roll 1/2" x 1-1/2" x 1/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium aluminum oxide grain - full taper. Excellent for sanding and polishing channels, fillets, recesses, side walls, and bottoms of dead-end holes. Great for high speed deburring and flash removal. Multi-layer, self dressing construction - exposes sharp, new cutting abrasive as each layer wears away.
PRICE
$116.00 Sold in packages of 100 / $1.16 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Backing Weight | X |
| Center Hole Diameter | 1/8 in |
| Diameter | 1/2 in |
Product Details
| Max RPM | 26,000 rpm |
| Series | Full Taper Cartridge Roll |
| Grit | 80 |
| Backing Material | Cotton |
| Tool Compatibility | Die Grinders |
| Applicable Materials | Metal & stainless |
| Manufacturers Part Number | 38320 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |