Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

39" Half Hexagon Workstation - Oiled Cherry

39" Half Hexagon Workstation - Oiled Cherry

Item #: WBB239303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Cherry
  • Gray

Cherry

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $235.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $305.95

$1,463.00 up to 46% OFF

Price: $795.00

$132.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

GLACIER™ HALF HEX WORKSTATIONS
Glacier™ half hex workstations are roomy enough to accommodate three computers. Use a single Half Hexagon Workstation against a wall or set two units back-to-back to create a six-person hexagon station. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Built-in cable management grommets maintain an attractive appearance. Lower shelf for added storage space. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Details

  • Assembly Required Yes
  • Type Library Furniture
  • Top Material Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Style Library Desk
  • Manufacturers Part Number HHW39OC
  • Top Color Family Cherry
  • Shape Half Hexagon
  • Color Family Red

Weights & Dimensions

  • Width 39 in
  • Length 86-5/8 in
  • Height 38-1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
39" Half Hexagon Workstation - Oiled Cherry

39" Half Hexagon Workstation - Oiled Cherry

Item #: WBB239303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    39" Half Hexagon Workstation - Oiled Cherry
    39" Half Hexagon Workstation - Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant