Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
39" Victoria Polished Copper Finial

Model #: WBB1833975

MPN #: 743

Good Directions 39" Victoria Polished Copper Finial

|
Questions & Answers (0)
PRICE
$284.95
was $314.99
Save $30.04 (10%)
Usually ships in 2 to 5 days
39" Victoria Polished Copper Finial

Finials add a graceful finishing touch to any rooftop, turret or cupola and keep things looking up as they bring the eye skyward and make a dramatic statement. Finials can also be used in the yard or garden as a topiary or decorative sculpture.

Features:

  • Expertly handcrafted by Good Directions artisans using Old World techniques
  • Polished copper for long-lasting beauty


1
1
Easy online or call-in returns.