Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB2311492

MPN #: 816965007349

Brecknell 3900LP-250 NTEP Approved Bench Scale with SBI 110 LCD Indicator, 250 lb x 0.05 lb

Product Description
The 3900LP base bench series is calibrated with the SBI 110 LCD Indicator and is NTEP approved at 5,000 divisions. Simply connect the indicator to the base and it is ready to weigh or count your product. The removable top pan is made from food grade 304 stainless steel, which helps protect against corrosion and is easily sanitized. This scale offers weighing capacities with units of measurement in lb and kg. The general weighing function is easily changed to sample mode for fast and easy counting while the check weighing and check counting function are ideal for guaranteeing product or box quantities are correct and for repetitive packing applications. The audio buzzer quickly lets you know if you are under or over the acceptable weight range.

he large LCD display has a white backlit display making it easy to read in low lit environments. The scale operates on an AC power adapter (included) along with a built-in rechargeable lead acid battery providing over 107 hours of battery life between charges. The 3900LP Bench Series is the perfect solution for general weighing in warehouse and shipping/receiving applications.

Features:
  • NTEP approved 5,000 division bench base scale with a pole mounted indicator
  • ABS housed Brecknell SBI 110 Indicator included with a large 2" x 6.5" (50mm x 165mm) LCD display with five 1.6" (40mm) high digits and blue back lit display
  • Carbon steel fabricated frame with food grade 304 stainless steel top pan
  • Functions include general weighing, check weighing, and check counting with audio under, accept and over buzzer
  • Removable AC power adapter (included) along with a built-in, rechargeable lead acid battery


PRICE
$599.00

This product will be restocked by Oct 20, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width19-3/4 in
Height5-3/4 in
Weight Capacity250 lbs
Weight32 lbs
Readability0.05 lbs
Display Digit Height1.6"
Pan/Platform Size15-3/4" x 19-3/4"
Unit of Measurementlb, kg

Product Details

TypeBench Scale
DisplayLCD
Platform MaterialStainless Steel
ColorSilver, Blue
Power SupplyAC Adapter, Rechargeable Battery
Series3900-LP System
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialPlastic/Stainless Steel
Package Quantity1
Battery Life Hours107
Manufacturers Part Number816965007349
Housing MaterialABS Plastic
Legal for TradeYes
BrandBrecknell

Compliance & Certifications

Certifications5000d NTEP CC #18-125, 5000d NTEP CC #18-124