Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3202969

MPN #: 30031829

Ohaus® Valor™ 7000 NTEP Bench Scale, 15 lb x 0.0005 lb

Product Description
Food-safe Valor 7000 is NSF-certified, USDA-AMS accepted, and supports HACCP-certified systems - suitable for food applications in dry areas. The OHAUS Valor 7000 compact food scale is the newest scale in OHAUS's line of reliable and durable products that will increase your food weighing and proportioning productivity. Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none.

Features:
  • Applications: Weighing, Percent Weighing, Checkweighing, Accumulation
  • Display: Dual backlit liquid crystal displays (LCD)
  • Operation: AC power (included) or rechargeable battery (included)
  • Communication: RS232 (included); USB, Ethernet, or second RS232 (accessories sold separately)
  • Construction: ABS housing, stainless steel platform, touchless sensor, transportation handle, menu lock switch, up front level indicator
  • Design Features: 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, selectable environmental and auto-print settings, auto shut-off, auto tare


PRICE
$1,019.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/16 in
Width12-7/8 in
Height4-5/8 in
Weight Capacity15 lbs
Weight9 lbs
Readability0.0005 lbs
Display Digit Height4
Platform Length8-7/8 in
Unit of Measurementg, kg, lb, oz
Platform Width11-13/16 in
Pan/Platform Size8-7/8" x 11-13/16"

Product Details

DisplayLCD, Backlit LED
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature14°F - 104°F
MaterialABS/Stainless Steel
Manufacturers Part Number30031829
BrandOhaus
TypeCompact Bench Scale
ColorSilver/White
SeriesValor 7000
CalibrationExternal
Capacity240 oz
Package Quantity1
InterfaceRS-232, USB, Ethernet
Battery Life Hours210
Housing MaterialABS
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, Measurement Canada Approved