Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3902 Mortise Cylinder 1-1/8" Us26d 6pcyl Scc Kd

3902 Mortise Cylinder 1-1/8" Us26d 6pcyl Scc Kd

Item #: WBB528558

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3810 Grade 1 Mortise Lock - Passage Esc Us26d Wtn

3810 Grade 1 Mortise Lock - Passage Esc Us26d Wtn

3840 Grade 1 Mortise Lock - Privacy Esc Us26d Wtn

3840 Grade 1 Mortise Lock - Privacy Esc Us26d Wtn

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Ball Knob, Keyed Entry, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

Master Lock® Commercial Cylindrical Lockset Lever, Privacy, Brushed Chrome

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

3902 Mortise Cylinder 1-1/8" Us26d 6pcyl Scc Kd

Features

  • Conventional cylinder supplied drilled 6-pin, keyed 5-pin standard
  • 3975 standard cam attached and 3972 Adams Rite cam shipped loose in the box
  • Thread size is 1.150 x 32 UNS
  • Cylinder face diameter is 1.360
  • Supplied with two operating keys
  • 1-1/8 (29 mm) standard length, 1-1/4 (31 mm) available
  • Must specify length, cam, keyway, and keying instructions

Product Details

  • Brand Hager Companies
  • Description Mortise Cylinder
  • Warranty Lifetime
  • Units 1
  • Finish Satin Chrome Plated
  • Manufacturers Part Number 390201B26D0006CD
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3902 Mortise Cylinder 1-1/8" Us26d 6pcyl Scc Kd

3902 Mortise Cylinder 1-1/8" Us26d 6pcyl Scc Kd

Item #: WBB528558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant