NMC GLTV19 Fire Sign, Fire Blanket, 12" x 9", 6 Hour Glow Rigid Plastic
Write a Review
|
Questions & Answers (0)
Product Description
The location of flammable substances, fire alarms, hoses, extinguishers, blankets, and evacuation exits and routes must be clearly marked throughout your facility to not only prevent a fire, but also help ensure your employees' safety. These Fire Blanket Safety Signs enhance the visibility of your signage with Flange signs. Made from a rigid plastic for increased durability. Provides an illumination duration time of 6 hours during blackouts.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Blanket |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Fire Blanket |
| Color | Red |
| Manufacturers Part Number | GLTV19 |
| Brand | Accuform |