NMC GL15PB Fire Sign, Not An Exit - Glow, 10" X 14", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
Restricted Area signs are designed to alert employees and guests of restricted areas within your facility. Let everyone know where they should not be..
PRICE
$33.85
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Thickness | 1 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Not An Exit |
| Mounting Location | None |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Not An Exit - Glow |
| Color | Red |
| Manufacturers Part Number | GL15PB |
| Brand | Accuform |