Features:
- Labels are printed on high gloss paper.
- Table top dispensers available stock numbers SL9506, SL9512 and SL9518.
- Wall Mount dispensers available stock numbers LDM300, LDM450, LDM850 and LDM1250.
Model # :WBB3203686
MPN #: DL6838
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Labels per Roll | 500 |
| Material | Topcoated Facestock |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | DL6838 |
| Text | 2024 |