Features:
- Labels are printed on high gloss paper.
- Table top dispensers available stock numbers SL9506, SL9512 and SL9518.
- Wall Mount dispensers available stock numbers LDM300, LDM450, LDM850 and LDM1250.
Model # :WBB3203687
MPN #: DL6840
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Labels per Roll | 500 |
| Material | Topcoated Facestock |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | DL6840 |
| Text | 2025 |