x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Nearly Natural 3' Ficus Silk Tree, Green

Nearly Natural 3' Ficus Silk Tree, Green

Item #: WBB977316

Not Yet Rated

$51.99 up to 15% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Nearly Natural 3' Ficus Silk Tree, Green

Stately and unique, the Ficus tree is one of most interesting trees around, and will make the perfect complement to any home or office decor. The twisting trunks reach skyward, and suddenly burst into an explosion of green. With 378 leaves, this tree will fool even the smartest of birds, so watch for nests when you dust! Comes in a black pot with faux soil.

  • WIDTH INCHES 28
  • DEPTH INCHES 28
  • HEIGHT INCHES 36
  • COLOR FINISH Green
  • CONSTRUCTION Polyester, Plastic, Natural Trunks
  • BRAND Nearly Natural
  • DESCRIPTION 3' Ficus Silk Tree
  • MANUFACTURERS PART NUMBER 5298
  • PACKAGE QUANTITY 1
  • POT SIZE 6"W x 5"H
  • PURPOSE Floor
  • TYPE Silk Trees
  • COLOR FAMILY Green
  • PLANT HEIGHT INCHES 36
  • TREE STYLE Ficus
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 3' Ficus Silk Tree, Green

Nearly Natural 3' Ficus Silk Tree, Green

Item #: WBB977316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant