CanDo® Gray Plus Foam Roller, 6" Dia x 12"L, Case of 36
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® Plus foam roller combines the universally comfortable firmness of a white roller with a sleek, stylish finish. Gray color conceals both dirt and aging. Attractive look appeals to clinic, gym and home users alike. Features soft, rounded edges.
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 21 lbs |
Product Details
| Type | Foam Rollers |
| Color | Gray |
| Style | Round |
| Material | Foam |
| Package Quantity | 36 |
| Description | Plus Foam Roller |
| Manufacturers Part Number | 30-2502-36 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |