3M™ Scotch-Brite™ Radial Bristle Brush, 6" x 1/2" x 1" Ceramic 50 Grit
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Radial Bristle Brush, using our proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the brush. Our brush removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants.
Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes. Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc. Cleans with minimal pressure. Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas. Contains no wire filaments for improved safety.
Applications are: Cleaning, Contour Finishing, Deburring, Descaling, Mill Scale Removal, Weld Cleaning
Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes. Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc. Cleans with minimal pressure. Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas. Contains no wire filaments for improved safety.
Applications are: Cleaning, Contour Finishing, Deburring, Descaling, Mill Scale Removal, Weld Cleaning
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Center Hole Diameter | 1 in |
| Diameter | 6 in |
Product Details
| Max RPM | 6000 rpm |
| Color | Green |
| For Use With | Metalworking, Paint Prep, Coating, Corrosion Removal |
| Grit | 50 |
| Tool Compatibility | Backstands |
| Manufacturers Part Number | 7100138347 |
| Grade | Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |