3M™ Scotch-Brite™ Roloc™ Radial Bristle Disc 3 " x NH Ceramic 50 Grit - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
Our Scotch-Brite™ Roloc™ Radial Bristle Disc, using 3M™ Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. This fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Cleaning Internal Diameters, Coating Removal, Contour Finishing, Deburring, Deburring Internal Diameters, Fine Finishing, Finishing, Paint Stripping, Polishing, Polishing Internal Diameters, Prepping Metal Prior to Paint, Radiusing, Refining, Rust Removal, Sealant Removal, Stainless Steel Finishing, Straightline - Brushed Finish, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
Applications are Adhesive Removal, Blending, Blending Corners, Cleaning, Cleaning Internal Diameters, Coating Removal, Contour Finishing, Deburring, Deburring Internal Diameters, Fine Finishing, Finishing, Paint Stripping, Polishing, Polishing Internal Diameters, Prepping Metal Prior to Paint, Radiusing, Refining, Rust Removal, Sealant Removal, Stainless Steel Finishing, Straightline - Brushed Finish, Weld Cleaning.
Industries Include Aerospace, General Industrial, Marine, Metalworking, Transportation & Heavy Equipment.
PRICE
$530.00 Sold in packages of 40 / $13.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Max RPM | 25000 rpm |
| Color | Green |
| Series | RR-ZB |
| Manufacturers Part Number | 7100138176 |
| For Use With | Metalworking, Paint Prep, Coating, Corrosion Removal |
| Grit | 50 |
| Grade | Coarse |
| Tool Compatibility | Die Grinders |
| Abrasive Material | Ceramic Grain |
| Brand | Scotch-Brite |
| Trademark | Roloc |