3M™ Green Corps™ Flex. Grinding Wheel 66590 7"x 1/8"x 7/8" T27 Ceramic Grain 36 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Green Corps™ Flex. Grinding Wheel 66590 7"x 1/8"x 7/8" T27 Ceramic Grain 36 Grit
Our 3M™ Green Corps™ Flexible Grinding Wheel features 1/8 inch thick resin-bonded wheels that are great for grinding and stock removal. We engineered the 3M™ Green Corps™ Flexible Grinding Wheel to produce less vibration than other conventional grinding wheels, thereby improving overall operator experience. Our Flexible Grinding Wheel contains 3M™ Ceramic Abrasive Grain, which offers exceptional durability and improved cutting efficiencies. The unique stay sharp crystalline structure of the ceramic grain continually generates fresh cutting edges on the surface of the work piece, ensuring an exceptionally fast and sustained cut. The fast and uniform cutting action helps to increase productivity and throughput. Additionally, the grain can withstand medium to high pressure production environments, contributing to the abrasive's long service life. These wheels should not be used on tools without guards.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
Our 3M™ Green Corps™ Flexible Grinding Wheel features 1/8 inch thick resin-bonded wheels that are great for grinding and stock removal. We engineered the 3M™ Green Corps™ Flexible Grinding Wheel to produce less vibration than other conventional grinding wheels, thereby improving overall operator experience. Our Flexible Grinding Wheel contains 3M™ Ceramic Abrasive Grain, which offers exceptional durability and improved cutting efficiencies. The unique stay sharp crystalline structure of the ceramic grain continually generates fresh cutting edges on the surface of the work piece, ensuring an exceptionally fast and sustained cut. The fast and uniform cutting action helps to increase productivity and throughput. Additionally, the grain can withstand medium to high pressure production environments, contributing to the abrasive's long service life. These wheels should not be used on tools without guards.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$330.00 Sold in packages of 20 / $16.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .095 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8500 rpm |
| Color | Green |
| Application | Edge Beveling and Chamfering, Gate Removal, Grinding, Plate Grinding |
| Series | 50445 |
| Wheel Type | Type 27 |
| Grit | 36 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 60440126054 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |
| Trademark | Green Corps |