3M™ Cubitron™ II Cloth Belt 984F 4" x 132" 36+ Grit Precision Shaped Ceramic Grain
Write a Review
|
Questions & Answers (0)
Product Description
Features grinding aid which enhances performance on stainless steel and other exotic alloys. Recommended in offhand and pressure grinding on all exotic metal alloys.
Applications are Centerless & Cylindrical Grinding, Chrome Stripping, Deburring, Descaling, Flat Finishing, Grinding, High Pressure Grinding, Parting Line Removal, Shaping.
Industries Include Metalworking.
Applications are Centerless & Cylindrical Grinding, Chrome Stripping, Deburring, Descaling, Flat Finishing, Grinding, High Pressure Grinding, Parting Line Removal, Shaping.
Industries Include Metalworking.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 4 in |
| Backing Weight | YF Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 984F |
| For Use With | Metalworking, Paint Prep, Coating & Corrosion Removal |
| Grit | 36 |
| Backing Material | Polyester Cloth |
| Tool Compatibility | Backstands, Benchtops, Centerless Grinders, Flat Finishers, Rapid Grinders |
| Manufacturers Part Number | 7000119181 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Product Type | Narrow Belt |
| Brand | 3M |
| Splice Type | Film Media Splice |
| Trademark | Cubitron II |