3M™ Stikit™ Paper Disc Roll 363I 5" X NH Aluminum Oxide 180 100 discs per roll
3M™ Stikit™ Paper Disc Roll 363I offers heavy duty paper discs capable of medium stock removal and consistent finishing on both wood and metal, with convenient adhesive backing ready for quick and easy attachment to a Stikit backup pad (sold separately), eliminating the need for disc liners. Standard and dust-free versions are available.
Applications are AOEM Finish Prep/Repair, Blending, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Stikit™ Paper Disc Roll 363I 5" X NH Aluminum Oxide 180 100 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$423.80 Sold in packages of 4 / $105.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | F Weight |
| Diameter | 5 in |
Product Details
| Max RPM | 10000 rpm |
| Coat Type | Closed |
| Color | Gold |
| Application | Aoem Finish Prep/Repair, Blending, Finishing, Orbital Sanding |
| Series | 363I |
| Disc Type | PSA Disc |
| Grit | A3 |
| Backing Material | Paper |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7000118099 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Brand | 3M |
| Trademark | Stikit |