Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M Aqua-Pure SS4 EPE-316L, Stainless Steel Electro-Polished 4-Round Filter Housing

3M Aqua-Pure SS4 EPE-316L, Stainless Steel Electro-Polished 4-Round Filter Housing

Item #: WBB586147

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,924.47 up to 14% OFF

Price: $1,654.00

$275.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M Aqua-Pure SS8 EPE-316L, Stainless Steel Electro-Polished 8-Round Filter Housing

3M Aqua-Pure SS8 EPE-316L, Stainless Steel Electro-Polished 8-Round Filter Housing

3M Aqua-Pure SST1HA, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

3M Aqua-Pure SST1HA, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

3M Aqua-Pure AP102T, Std. Whole House 2-High Transparent Valve-In-Head Filter 3/4 NPT - Pkg Qty 2

3M Aqua-Pure AP102T, Std. Whole House 2-High Transparent Valve-In-Head Filter 3/4 NPT - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Small Demo Kit, 1E

Small Demo Kit, 1E

3M Aqua-Pure® Stainless Steel Electro-Polished 4-Round Filter Housing - SS4 EPE-316L

The Aqua-Pure® SS4 EPE-316L Whole House Filtration System helps provide long lasting, large capacity filtration in harsh corrosive environments. Accommodates a variety of cartridge sizes and options from 9-3/4" - 40". 316L Electro polished Stainless steel. 1-1/2" NPT Male inlet. Requires 4 cartridges. Filters should be replaced every 6 months. Filter sold separately.

Compliance & Certifications

  • NSF Certified No

Product Details

  • Description Housing Filtration System
  • Max Pressure 150 psi
  • Connection Style NPT
  • Gallons per Minute 32 gal/min
  • Cartridge Capacity 4
  • Brand 3M
  • Package Quantity 1
  • PSI 150 psi
  • Material 316L Stainless Steel
  • Style 4 Cartridge
  • Max Temperature 250 °F
  • Cartridge Included No
  • Manufacturers Part Number SS4 EPE-316L

Weights & Dimensions

  • Diameter 8 in
  • Connection Size 1-1/2 in
  • Length 19-1/2 in
  • Cartridge Diameter 4-9/16 in
  • Height 29-1/2 in
  • Cartridge Length 14-1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Aqua-Pure SS4 EPE-316L, Stainless Steel Electro-Polished 4-Round Filter Housing

3M Aqua-Pure SS4 EPE-316L, Stainless Steel Electro-Polished 4-Round Filter Housing

Item #: WBB586147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant