Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Cubitron

Model # :WBB3784765

MPN #: 7100332086

3M™ Cubitron™ 3 Roloc™ 1182C Fibre Disc, Die R200P, 36+ Grit, 2" Dia. - Pkg Qty 200

Product Description
The 3M™ Cubitron™ 3 Roloc™ Fibre Disc 1182C features re-engineered 3M™ Precision-Shaped Grain - taking the legendary speed and life of 3M™ Cubitron™ Performance Abrasives to a whole new level. These product benefits include allowing for increased productivity and lower overall grinding costs vs. other competitive quick-change discs when grinding mild or carbon steels. This long-lasting disc has a fast cut rate with high stock removal across a wide range of application pressures, and is designed to increase throughput and complete more parts-per-disc when tackling medium to high-pressure grinding applications.

The 3M™ Cubitron™ 3 Roloc™ Fibre Disc 1182C is engineered to help operators take on a variety of tasks with less fatigue. This is made possible through this disc's exceptionally high cut rate that requires less pressure than conventional abrasives. This disc's stiff fiber backing and strong resin bond provide durability and tear resistance to help ensure operators can work on medium to high-pressure grinding projects - jobs made even easier thanks to re-engineered 3M™ Precision-Shaped Grain, which slices cleanly through metal, wears evenly, and continuously self-sharpens as the points break off.

Highlights:
  • Optimized Mineral: The curved sides of Re-Engineered 3M™ Precision-Shaped Grain help to maintain sharp points that cut exceptionally fast with less pressure
  • Built Tough: A stiff fiber backing and strong resin bond provide durability and tear resistance, not only for heavy grinding applications and beveling, but - thanks to the variety of mineral grades offered - also for medium-pressure surface grinding, weld removal, blending, and robotic operations
  • Cool Cutting: Requires less pressure to use, enabling predictable wear while helping to reduce metal discoloration and the risk of stress cracks on mild or carbon steels
  • Long-Lasting: Maintains sharp points that cut exceptionally fast along the entire life of the fibre disc across a range of application pressures
  • Stay Productive: Designed for significantly longer disc time, this disc delivers more parts completed per disc while cutting down on abrasive waste, reducing changeouts or downtime
  • Quick and Easy Attachment: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes between grades or applications


PRICE
$577.72  Sold in packages of 200 / $2.89 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter2 in

Product Details

Max RPM12000 rpm
ColorPurple
Series1182C
Disc TypeQuick Change Disc
Grit60
Backing MaterialFibre
Tool CompatibilityRight Angle Grinders, Right Angle Sanders
Manufacturers Part Number7100332086
Abrasive MaterialPrecision Shaped Ceramic
Attachment TypeTR
Brand3M Cubitron
TrademarkRoloc™