3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A 2"Diameter TR 80+ Grit - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A has a name that precedes it. This disc reflects the benefits of Cubitron™ II and Roloc™ products - coupling the sharp, consistent cutting action of Cubitron™ II discs with an easy-to-use Roloc™ attachment. Built for durability and strength, it's great for edge work, because it stands up to edges without tattering or fraying.
Applications are Coated and Bonded.
Industries Include Manufacturing.
Applications are Coated and Bonded.
Industries Include Manufacturing.
PRICE
$356.00 Sold in packages of 200 / $1.78 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X Weight |
| Diameter | 2 in |
Product Details
| Max RPM | 25000 rpm |
| Series | 947A |
| Disc Type | Quick Change Disc |
| Grit | 80 |
| Backing Material | Poly-Cotton |
| Manufacturers Part Number | 7100076925 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Attachment Type | TR |
| Brand | 3M |
| Trademark | Cubitron II |