3M™ Fiber Disc 982C 5" x 7/8" Precision Shaped Ceramic Grain 80+ Grit - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Our 3M™ Cubitron™ II Fiber Disc 982C is well-suited for edge chamfering, beveling, and removing carbon steel welds, mill scale, pits and imperfections, machining grooves, and more. Proprietary Cubitron™ II products have raised the bar for high-performing abrasives. 3M engineers started with 3M™ Ceramic Abrasive Grain and used 3M Precision Shaped Grain technology to generate triangular shaped grains that are electrostatically oriented on the backing to form sharp peaks and maximize cutting potential. These peaks act like individual cutting tools that slice through metal, and continuously shelf-sharpen as the points break off. The grains wear evenly and self-sharpen, reducing heat due to friction for up to twice the life of other fiber discs, with less grinding pressure. The result is that Cubitron™ II discs outcut and outlast every conventional ceramic industrial abrasive disc on the market, maximizing productivity and minimizing operator fatigue. Fiber discs are heavy-duty discs ideal for weld removal, grinding, and blending large and small areas of metal surfaces. They feature a tough, stiff backing made from vulcanized fiber that resist wear and can handle tough grinding applications.
Primary application is Metalworking
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
Primary application is Metalworking
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$147.50 Sold in packages of 25 / $5.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 13300 rpm |
| Max Speed | 80 MPS rpm |
| Coat Type | Closed |
| Color | Brown |
| Series | 982C |
| Disc Type | Fiber Disc |
| For Use With | Metalworking |
| Grit | 80 |
| Backing Material | Fiber |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 7000119200 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |
| Trademark | Cubitron |