3M™ Fiber Disc 987C 7" x 7/8" Precision Shaped Ceramic Grain 60+ Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Designed for stainless steel and other heat-sensitive applications, the 3M precision-shaped grain improves disc life (up to 2 times or more), cuts faster and can increase productivity compared to other leading ceramic discs. Takes time out of edge chamfering, beveling and removing stainless steel welds, mill scale, pits and imperfections, machining grooves and more to deliver a lower cost per grind.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$680.00 Sold in packages of 100 / $6.80 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8600 rpm |
| Max Speed | 80 MPS rpm |
| Coat Type | Closed |
| Color | Orange |
| Series | 987C |
| Disc Type | Fiber Disc |
| Grit | 60 |
| Backing Material | Fiber |
| Tool Compatibility | Right Angle Grinders |
| Package Quantity | 100 |
| Manufacturers Part Number | 7000148158 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |
| Trademark | Cubitron |