3M™ Cubitron™ II Fibre Disc Quick Change 987C 7" Diameter GL Ceramic Grain 60+ Grit - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Fibre Disc Quick Change 987C 7" Diameter GL Ceramic Grain 60+ Grit
3M™ Cubitron™ II Fibre Disc 987C is suitable for use on almost all metals and excels in stainless steel and other nickel alloy applications. It is ideal for weld removal, beveling, removing mill scale, pits and imperfections, and more. Because 3M Precision Shaped Grain generates an exceptionally high cut-rate with less pressure, operators can finish tough tasks faster and with less fatigue. A grinding aid incorporated on the disc makes this an outstanding product for all types of metal-it helps keep the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, thereby reducing metal discoloration/oxidation and the chance of heat-related stress cracks. Moreover, because the abrasive itself stays cooler and sharper, 3M Precision Shaped Grain discs last significantly longer than conventional ceramic grain discs, delivering a lower cost per grind with fewer disc changes. 3M™ Cubitron™ II products have raised the bar for high-performing abrasives. 3M Precision Shaped Grain outcuts and outlasts conventional ceramic industrial abrasives and requires less grinding force to achieve superior performance. The result is that operators can grind faster and complete more parts per disc with less muscle-work and fatigue. To create 3M Precision Shaped Grain, engineers started with 3M™ Ceramic Abrasive Grain and used proprietary technology to form the grains into triangular structures and electrostatically orient them on the backing to form sharp peaks that maximize cutting potential. These peaks slice cleanly through metal, rather than gouging or plowing as traditional abrasives do, and continuously self-sharpen as the points break off. This generates a super-fast cut and lessens heat build-up due to friction, reducing heat-related stress cracks and discoloration. 3M Precision Shaped Grain also wears evenly, and because the abrasive itself stays cooler and sharper, 3M™ Cubitron™ II products last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications. Fiber discs are heavy-duty discs ideal for weld removal, grinding, and blending large and small areas of metal surfaces. They feature a tough, stiff backing made from vulcanized fiber that resist wear and can handle tough grinding applications.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Cubitron™ II Fibre Disc 987C is suitable for use on almost all metals and excels in stainless steel and other nickel alloy applications. It is ideal for weld removal, beveling, removing mill scale, pits and imperfections, and more. Because 3M Precision Shaped Grain generates an exceptionally high cut-rate with less pressure, operators can finish tough tasks faster and with less fatigue. A grinding aid incorporated on the disc makes this an outstanding product for all types of metal-it helps keep the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, thereby reducing metal discoloration/oxidation and the chance of heat-related stress cracks. Moreover, because the abrasive itself stays cooler and sharper, 3M Precision Shaped Grain discs last significantly longer than conventional ceramic grain discs, delivering a lower cost per grind with fewer disc changes. 3M™ Cubitron™ II products have raised the bar for high-performing abrasives. 3M Precision Shaped Grain outcuts and outlasts conventional ceramic industrial abrasives and requires less grinding force to achieve superior performance. The result is that operators can grind faster and complete more parts per disc with less muscle-work and fatigue. To create 3M Precision Shaped Grain, engineers started with 3M™ Ceramic Abrasive Grain and used proprietary technology to form the grains into triangular structures and electrostatically orient them on the backing to form sharp peaks that maximize cutting potential. These peaks slice cleanly through metal, rather than gouging or plowing as traditional abrasives do, and continuously self-sharpen as the points break off. This generates a super-fast cut and lessens heat build-up due to friction, reducing heat-related stress cracks and discoloration. 3M Precision Shaped Grain also wears evenly, and because the abrasive itself stays cooler and sharper, 3M™ Cubitron™ II products last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications. Fiber discs are heavy-duty discs ideal for weld removal, grinding, and blending large and small areas of metal surfaces. They feature a tough, stiff backing made from vulcanized fiber that resist wear and can handle tough grinding applications.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Weld Removal & Finishing Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$750.00 Sold in packages of 100 / $7.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7 in |
Product Details
| Max RPM | 8600 rpm |
| Max Speed | 80 MPS rpm |
| Coat Type | Closed |
| Color | Orange |
| Application | Edge Beveling, Edge Chamfering, Gate Removal, Weld Removal, Finishing |
| Series | 987C |
| Disc Type | Quick Change Disc |
| Grit | 60 |
| Backing Material | Fiber |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 7010362307 |
| Grade | Medium |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Attachment Type | GL |
| Brand | 3M |
| Trademark | Cubitron II |