Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3232356

MPN #: 7012817756

3M™ DBI-SALA® ExoFit™ 1402022 X200 Comfort Vest Safety Harness, Large

Product Description
The 3M™ DBI-SALA® ExoFit™ X200 is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site. The X200 comfort harness is built with 6,000 lb polyester webbing, nylon/polyester hybrid comfort padding and robust alloy steel hardware. Dorsal D-ring connections are faster and easier with the stand-up back D-ring. The anti-slide back D-ring plate design helps reduce dorsal D-ring slide and enables a convenient adapter location for connecting personal SRLs

Features:
  • Revolving Torso Buckles adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Equipped with an integrated RFID tag, enabling inventory, inspection, and record management


PRICE
$469.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeL

Product Details

TypeComfort Vest Safety Harness
BeltNo
ColorGray
SeriesX200
D-Ring MaterialZinc Plated Steel
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack, Leg
Leg Connection TypeDual Lock Quick Connect
Chest Connection TypeDual Lock Quick Connect
Back D-RingYes
Package Quantity1
D-RingBack
Manufacturers Part Number7012817756
Leg Strap BuckleQuick-Connect
Chest Strap BuckleQuick-Connect
Brand3M DBI-SALA
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI Z359.11OSHA 1910.140OSHA 1926.502