Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB3149160

MPN #: 7100188819

3M™ DBI-SALA® Lad-Saf™ X3 Detachable Cable Sleeve, Fits 3/8" Dia., Stainless Steel

Product Description
3M™ DBI-SALA® Lad-Saf™ X3 Detachable Cable Sleeve/Traveler attaches the user to the lifeline and follows as they ascend or descend it features a dual independent locking system that allows constant attachment to a harness while simultaneously gliding along the lifeline. It is compatible with a wide range of applications to meet the job requirements and attaches anywhere on a vertical lifeline to help keep workers secured during a climb. It features a zinc-plated steel carabiner and two-independent locking systems to help ensure optimal security in the event of a fall. It is manufactured from stainless steel which helps to resist corrosion in harsh conditions. Designed for use on 9.5 mm (3/8 in.) vertical lifeline cables. The Lad Saf™ flexible cable system consists of a top and bottom bracket that act as anchors for a steel cable that runs the length of the climbing area. A Lad Saf™ X3 sleeve connects the worker to the system, automatically follows the user during the climb and locks onto the cable in the event of a fall, allowing the user to regain their footing. Hundreds of different brackets, styles and configurations are available to suit almost any application. In addition, the versatile system can be used by up to four workers simultaneously for added jobsite flexibility. With its history of innovation and excellence, 3M™ Personal Safety Division offers its customers the quality products, expertise and service of the trusted 3M™ DBI-SALA® and 3M™ Protecta® Fall Protection brands. With 3M™ Fall Protection equipment, you can help elevate your employees' safety and comfort to new heights.

Features:
  • Installs and detaches anywhere along the vertical lifeline
  • Equipped with 3M™ Connected Safety ID (CSID)
  • Approved for use on galvanized or stainless steel 9.5 mm (3/8 in.) cable vertical safety system
  • Equipped with anti-inversion features to reduce the possibility of misuse
  • Mobile hands-free design helps follow the user for added climbing protection
  • Laser-cut stainless steel built-in energy absorber and fall indicator
  • Portable and compact design allows for transportation to and from the job site
  • Recommended Industry: General Industrial, Oil & Gas, Transportation, Utilities, Wind Energy


PRICE
$729.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width1-5/16 in
Weight Capacity310 lbs
Weight2 lbs
Cable Diameter3/8 in

Product Details

TypeDetachable Cable Sleeve
ColorSilver
For Use With3/8" Vertical Lifeline Cables
Cable MaterialStainless Steel
Install TypeTemporary
IncludesCarabiner
MaterialStainless Steel
DescriptionDetachable Cable Sleeve 6160054
Package Quantity1
Manufacturers Part Number7100188819
Number of Users1
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI A14.3-1992, ANSI Z359.16