3M Double Coated Urethane Foam Tape 4026 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners. This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220° F (104° C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes.
Details:
- Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
- High shear adhesive with high temperature resistance
- Durable foam is ideal for interior mounting applications
- Ideal for bonding, attaching, and mounting
- The foam dampens and prevents vibration
Recommended Applications:
- General interior and exterior mounting applications where the tape will be protected from the environment
- Mount interior signs and nameplates
- Mounting dispensers and air fresheners
- Bond acoustic panels to walls
- Attach wire clips to wall surfaces
- Mount corner protectors