Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211968

MPN #: 7010299638

3M™ 4116 Urethane Foam Tape, 1/2" x 36 Yds. 62 Mil, Natural - Pkg Qty 18

Product Description
3M™ Urethane Foam Tape 4116 is a firm, high-density, open-cell foam tape with a pressure sensitive acrylic adhesive on one side. This tape will adhere to a variety of substrates and can be used in numerous applications to dampen sound and create a clean and durable product. Seals Out Moisture, Dust and Drafts 3M™ Urethane Foam Tape 4116 is 1/16 in. thick, comprised of a firm, high-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while allowing air or gas vapors to pass through, while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: 3M™ Urethane Foam Tape 4116 may turn yellow when exposed to light, only affecting its appearance and not physical performance.

Recommended Applications:
  • Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards
  • Recessed lighting
  • Door, window and cabinet seals
Excellent Shear Holding Strength with 3M™ Adhesive 350 3M™ Urethane Foam Tape 4116 features 3M™ Adhesive 350. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 350 is designed to perform at temperatures up to 200°F (93°C) in the short term and 350°F (176°C) long term. Natural, 0.062 in. (1.5 mm) firm, high-density open-cell foam design helps trap moisture, dust and contaminants. Dampens sounds and absorbs vibration when used in electronic applications Protect Sensitive Components The adhesion of 3M™ Single-Coated Foam Tapes is typically satisfactory within 20 minutes and continues to build with additional time. The adhesive is protected by a thick, silicone treated paper liner and has a firm, high-density foam. This design offers an attractive and clean appearance after application. What is Open Cell Foam Open cell foams are commonly used between component panels where a degree of separation is needed to dampen or prevent vibration, as a thermal insulation barrier and to protect against contamination, but where a measure of airflow is still necessary, such as with electronic components where air flow helps keeps components cool.

PRICE
$1,673.10  Sold in packages of 18 / $92.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2
Thickness62
Tensile Strength795

Product Details

TypeTape
MaterialUrethane
Package Quantity18
DescriptionFoam Tape
ColorWhite
Manufacturers Part Number7010299638
GradeGeneral Purpose
Brand3M