Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB722225

MPN #: 7000002028

3M™ 8233 N100 Disposable Particulate Respirator, 1 Each

Product Description
3M™ Particulate Respirator

Ideal for certain OSHA substance specific contaminants including lead, MDA, arsenic, cadmium, (excluding asbestos); also can be used for welding, pharmaceutical manufacturing. WARNING: These respirators help reduce exposures to certain airborne contaminants. Before use, the wearer must read and understand the User Instructions provided as a part of the product packaging. The lightweight, disposable N100 particulate respirator is well suited for those who want NIOSH's highest rated filtration efficiency. It provides a minimum filter efficiency of 99.97% against non-oil based particles. 3M™ uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. The respirator incorporates 3M™ 's proprietary technology with advanced electrostatically charged microfiber filter media, designed for ease of breathing. The proprietary 3M™ Cool Flow™ Exhalation Valve reduces heat build up inside the respirator to help keep the wearer more comfortable. The soft inner material provides added comfort while the cup shape design makes the respirator spacious and durable. These features, along with the foam faceseal and adjustable straps, are designed to help enhance user comfort and may increase wearability.

Features
  • N100 Approved, NIOSH's highest rated filtration efficiency in a disposable respirator
  • 3M™ Cool Flow™ Exhalation Valve
  • Comfortable foam faceseal
  • Compatible with a variety of protective eyewear and hearing protection
  • Adjustable noseclip reduces potential for eyewear fogging and helps ensure a better seal and fit.
  • Fully adjustable head straps help provide a secure fit.
  • Individually packaged
PRICE
$15.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeDisposable Particulate Respirator
ColorWhite
ResistanceDust & Non-Oil Based Particles
Individually PackagedYes
Nose ClipYes
Nuisance Odor RemovalNone
Exhalation ValvesYes
MaterialMicrofiber
DescriptionDisposable Respirator w/Valve
Package Quantity1
Filter ClassN100
Manufacturers Part Number7000002028
Respirator HeadstrapDual, Non-Adjustable
Latex ContentNo
Face Seal TypeFull
Respirator ShapeMolded
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved