- Remarkably comfortable with soft, lightweight facepiece and the easy-to-adjust head straps
- Reusable. Just dispose of the cartridges/filters when used to capacity
- NIOSH approved for negative pressure air purifying and positive pressure dual airline applications
- Supplied as a complete assembly with reclosable storage bag
- Includes: Filters 2091, P100
3M™ Half Facepiece Reusable Respirator Assembly 6291/07001(AAD), P100, Medium
Write a Review
|
Questions & Answers (0)
Product Description
42 CFR 84 6000 SERIESRESPIRATOR MEDIUM
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.30 lb lbs |
| Size | M |
Product Details
| Assembly Required | No |
| Type | Half Mask |
| Color | Black |
| Series | 6000 |
| For Use With | 2091,P100 Filters |
| Includes Filter | Yes |
| Facepiece Material | Thermoplastic Elastomer |
| Respirator Cartridge Type Included | P100 |
| Description | Half Mask Respirator |
| Package Quantity | 1 |
| Manufacturers Part Number | 6291 |
| Respirator Connection Type | Bayonet |
| Head Harness Material | Thermoplastic Elastomer |
| Half Mask Suspension Type | 4 pt. |
| Cartridges Included | Yes |
| Disposable/Reusable | Reusable |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved: P100 |